Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oberon Arc Flash Clothing Kit, 76 cal/sq cm ATPV, 5XL, 30 in Inseam, Aramid TCG5B-5XL

Arc Flash Clothing Kit, 76 cal/sq cm ATPV, 5XL, 30 in Inseam, Aramid (Discontinued)

  • Mfr # TCG5B-5XL
  • Zoro # G8477878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCG5B-5XL
Zoro #
G8477878
UPC #
731406463167
Country of Origin
United States

Dimensions

Size
5XL
Fits Chest Size
60 in to 62 in
Fits Waist Size
54 in to 56 in
Minimum Waist Size
54 in
Maximum Chest Size
62 in
Minimum Chest Size
60 in
Maximum Waist Size
56 in
Tag Size
56 x 30

Details

Item
Arc Flash Clothing Kit
Color
Black
Material
Aramid
Fabric Weight
12 lb
Inseam
30 in
ATPV Rating
76 cal/sq cm
Arc Flash PPE Category
4
Features
Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant, Made From a Durable and Lightweight Aramid Fabric
Standards
ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E
Includes
Bib Overall, Coat, Hood
Includes Hood
Yes
Garment Material Trade Name
Aramid
Hood/Face Shield Maximum Arc Flash Protection
76 cal/sq cm

Description

Arc Flash Clothing Kit, Black, Size 5XL, Fits Chest Size 60 in to 62 in, Fits Waist Size 54 in to 56 in, Inseam 30 in, Material Aramid, Hazard Risk Category (HRC) 4, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, Includes Bib Overall, Coat, Hood, Fabric Weight 12 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.