TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set (Discontinued)
- Mfr # TCG5B-L
- Zoro # G8092336
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCG5B-L
Zoro #
G8092336
UPC #
731406462788
Country of Origin
United States
Dimensions
Size
L
Fits Chest Size
40 in to 42 in
Fits Waist Size
34 in to 36 in
Maximum Waist Size
36 in
Minimum Waist Size
34 in
Tag Size
36 x 30
Minimum Chest Size
40 in
Maximum Chest Size
42 in
Details
Item
Arc Flash Clothing Kit
Color
Black
Material
Aramid
Fabric Weight
12 lb
Inseam
30 in
ATPV Rating
76 cal/sq cm
Arc Flash PPE Category
4
Features
Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant, Made From a Durable and Lightweight Aramid Fabric
Includes
Bib Overall, Coat, Hood
Standards
ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E
Hood/Face Shield Maximum Arc Flash Protection
76 cal/sq cm
Includes Hood
Yes
Garment Material Trade Name
Aramid
Description
Arc Flash Clothing Kit, Black, Size L, Fits Chest Size 40 in to 42 in, Fits Waist Size 34 in to 36 in, Inseam 30 in, Material Aramid, Hazard Risk Category (HRC) 4, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, Includes Bib Overall, Coat, Hood, Fabric Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.