Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCG75 PPE4+ Set: Hood/CT/BIB Size 5XL

  • Mfr # TCG75B-5XL

  • Zoro # G800783056


product price: $2,497.99
/ea
Free Shipping & Returns

Key Features

Arc Flash PPE Category
4
Color
Black
Arc Rating (ATPV)
76 cal/cm2
Material
100% Aramid
Configuration
Hood/Coat/Bib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCG75B-5XL
Zoro #
G800783056
UPC #
731406513596
Country of Origin
United States

Dimensions

Size
5X-Large

Details

Arc Flash PPE Category
4
Color
Black
Arc Rating (ATPV)
76 cal/cm2
Material
100% Aramid
Configuration
Hood/Coat/Bib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.