Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCG75 Series Ultralight Hood w/A4 Hard Cap Adapter

  • Mfr # TCG75-A4

  • Zoro # G000783016


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Arc Flash PPE Category
4
Material
100% Aramid
Arc Rating (ATPV)
76 cal/cm2
Configuration
Hood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCG75-A4
Zoro #
G000783016
UPC #
731406513824
Country of Origin
United States

Details

Color
Black
Arc Flash PPE Category
4
Material
100% Aramid
Arc Rating (ATPV)
76 cal/cm2
Configuration
Hood
Adapter Type
A4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.