Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Observer Tools 1000 Lumen Pocket LED Rechargeable Flashlight Black OBS-FL2

1000 Lumen Pocket LED Rechargeable Flashlight Black (Discontinued)

  • Mfr # OBS-FL2
  • Zoro # G709994294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBS-FL2
Zoro #
G709994294
UPC #
-
Country of Origin
China

Dimensions

Length
5.31 in
Overall Height
1.19 in
Width
1.19 in

Details

Includes
Flashlight, Charging Cord
Weight
0.33 lbs
Application
Aluminum

Description

1000 Lumen Pocket LED Rechargeable Flashlight with 2 modes High: 1000 Lumen, Low: 300 Lumen, 830 ft 252m max beam distance and zoom capability. Rechargeable with Micro-USB: Runtime: 6-hours on High, 12-hours on Low. Compact design allows it to fit comfortably in your hand, pocket or bag. Rear power button to operate easily and avoid unintentionally turning on/off. Robust clip to attach to clothing and lanyard to keep from dropping your flashlight. Professional-Grade Quality: Lightweight, rugged aluminum casing for long-lasting durability, water and dust-proof IP67 rating to protect the flashlight through the toughest conditions, and impact resistance survives over 100 drops at 2m. Color: Black


  • •Bright & Adjustable Beam: 1000 Lumen on High (300 Lumen on Low) and 830 ft (252 m) beam distance for maximum illumination. Zoom capability allows you to adjust the beam width.
  • •Rechargeable with Micro-USB: Long-lasting Lithium-Ion battery delivers significant savings vs. disposable batteries. Runtime: 6-hours on High, 12-hours on Low. Charge using the included Micro-USB charging cord (plug not included) – plug straight into flashlight (no need to remove battery to charge).
  • •Compact Design: Incredible performance (1000 lumen for 6 hours) in a compact size. Fits comfortably in your hand, pocket or bag making it the perfect flashlight on the go.
  • •Easy to Use Rear Button: User-friendly rear button allows for easy use and avoid unintentionally turning on/off – popular with first-responders and military.
  • •Secure Clip & Lanyard: Removeable clip and lanyard to securely attach the flashlight to your gear, body, clothes or anything else you need.
  • •Professional-Grade Durability: Lightweight aluminum casing for long-lasting durability. Water and dust-proof (IP67 rating) to protect the flashlight through the toughest conditions.
  • •Lifetime Craftsmanship Warranty & Best-in-Class Customer Service: We stand behind all of our products with our Lifetime Craftsmanship Warranty. If you ever have an issue with your product that’s our fault, reach out to us directly (a real person in the US will typically respond in less than 24 hours) and we’ll replace the product or refund you.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.