Zoro Homepage

Green-Lite, 7x5.25" LED Mag, 43" R, 4D

  • Mfr # 82400-4-SB

  • Zoro # G3418830


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Power
2X
Diopter
4D
Focal Distance
10 in
Features
Specialized Ultraviolet/Visible Light LED Combination, Precision Ground, Optical Grade Glass, Low Voltage Power Supplies are Auto-Switchable with Worldwide Approvals, Plug in Around the World by Simply Switching the End Power Cord, Auto Shut Off at 4 Hour Intervals, Patented "Elite" Arms are Slim But Have the Greatest Holding Power, Virtually Zero Maintenance
Case
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82400-4-SB
Zoro #
G3418830
UPC #
-
Country of Origin
United States

Dimensions

Lens Diameter
7 in x 5.25 in

Details

Item
Combination Ultraviolet/Visible LED Magnifier
Power
2X
Diopter
4D
Focal Distance
10 in
Features
Specialized Ultraviolet/Visible Light LED Combination, Precision Ground, Optical Grade Glass, Low Voltage Power Supplies are Auto-Switchable with Worldwide Approvals, Plug in Around the World by Simply Switching the End Power Cord, Auto Shut Off at 4 Hour Intervals, Patented "Elite" Arms are Slim But Have the Greatest Holding Power, Virtually Zero Maintenance
Case
Aluminum
Lens
Optical Quality Glass
For Use With
AO-4D , AO-6D, AO-8D
Product Type
Combination Ultraviolet/Visible LED Magnifier
Magnification Power - Maximum
2X

Description

Combination Ultraviolet/Visible LED Magnifier, Power 2X, Diopter 4D, Focal Distance 10 in, Lens Diameter 7 in x 5.25 in, Case Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.