Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
O.C. White Co O.C. WHITE COMPANY 34 W, Fluorescent Tube Fluorescent Magnifier Light 72400-B

O.C. WHITE COMPANY 34 W, Fluorescent Tube Fluorescent Magnifier Light (Discontinued)

  • Mfr # 72400-B
  • Zoro # G0313041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72400-B
Zoro #
G0313041
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
45 in
Cord Length
6 ft
Arm Length
37 in
Power Cord Length
6 ft
Manufacturer Warranty Length
5 yr Mechanical

Details

Item
Rectangular Magnifier Light
Type
Magnifier Light
Magnification
1.75x
Diopter
3
Color
Black
Magnifier Light Shape
Rectangular
Magnifier Light Base
Clamp Base
Lamp Included
Yes
Special Features
Internal Spring Arm
Lighting Technology
Fluorescent
Watts
34 W
Cord Conductor
3
Dimmable
No
Lamp Type
Fluorescent
Bulb Technology
Fluorescent
Standards
RoHS Compliant
Includes
Lamp
Includes Bulb
Yes
Lens Shape
Rectangular
Arm Material
Aluminum
Mount Type
Clamp
Arm Material Finish
Carbon Black
ESD Safe
Yes
Clamping Capacity
2.5 in
Features
Internal Spring Arm, Swivel
Lens Material
Glass
Application
Inspection Tasks on Highly Polished Surfaces, Precision Machining Industries
Wattage
34 W
Number of Cord Wires
3
Color Temperature
6500K
Includes Ultraviolet Light
No
Arm Reach
43 in
Operating Voltage
120V AC

Description

Rectangular Magnifier Light, Arm Reach 43 in, Clamping Capacity 2.5 in, Color Black, Color Rendering Index Not Applicable, Color Temperature 6500K, Diopter 3, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology Fluorescent, Magnification 1.75x, Maximum Brightness Not Applicable, Mount Type Clamp, Operating Voltage 120V AC, Includes Ultraviolet Light No, Application Inspection Tasks on Highly Polished Surfaces, Precision Machining Industries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.