Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13113-3
Zoro #
G0165597
UPC #
-
Country of Origin
China
Dimensions
Overall Height
12 ft
Details
Item
Transformer
Handle
No
Cord Guide
No
For Use With
1936 Series
Number of Arms
0
Application
Machine Light
Safety Stop
No
Description/Special Features
100 to 240V, 50/60hz
Accessory Type
Transformer
Features
50/60hz
Wattage
120 W
Operating Voltage
100 to 240V AC
Product Type
Power Supply
Lighting Technology
LED
Compatible with Brand
Green-Lite
Compatible with Manufacturer Model Number
LED-1936-120V, LED-1936-2-120V, LED-1936-2-24V, LED-1936-24V, LED-1936-3-120V, LED-1936-3-24V
For Task Light Type
Machine Light
Compatible Manufacturer Part Number
LED-1936-120V, LED-1936-2-120V, LED-1936-2-24V, LED-1936-24V, LED-1936-3-120V, LED-1936-3-24V
Compatible with Mfr. Model No.
LED-1936-120V, LED-1936-2-120V, LED-1936-2-24V, LED-1936-24V, LED-1936-3-120V, LED-1936-3-24V
For Use with Mfr Model Number
LED-1936-120V, LED-1936-2-120V, LED-1936-2-24V, LED-1936-24V, LED-1936-3-120V, LED-1936-3-24V
Description
Transformer, Compatible with Manufacturer Model Number LED-1936-120V, LED-1936-2-120V, LED-1936-2-24V, LED-1936-24V, LED-1936-3-120V, LED-1936-3-24V, Lighting Technology LED, Operating Voltage 100 to 240V AC, Overall Height 12 ft, Product Type Power Supply, Compatible with Brand Green-Lite, Features 50/60hz, For Task Light Type Machine Light, Wattage 120 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.