Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Interconnect Cable, 6 ft., For 1936 (Discontinued)

  • Mfr # 13063
  • Zoro # G0165621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13063
Zoro #
G0165621
UPC #
N
Country of Origin
United States

Dimensions

Overall Height
6 ft

Details

Item
Interconnect Cable
Includes
6 ft Cable
For Use With
1936 Series
Cord Guide
No
Handle
No
Application
Machine Light
Description/Special Features
6 ft Cable
Safety Stop
No
Lighting Technology
LED
Accessory Type
Interconnect Cable
Compatible with Manufacturer Model Number
LED-1936-120V, LED-1936-2-120V, LED-1936-2-24V, LED-1936-24V, LED-1936-3-120V, LED-1936-3-24V
Product Type
Interconnect Cable
Compatible with Brand
Green-Lite
Compatible with Manufacturer Model Number [NEW]
LED-1936-120V, LED-1936-2-120V, LED-1936-2-24V, LED-1936-24V, LED-1936-3-120V, LED-1936-3-24V
Compatible Manufacturer Model Number
LED-1936-120V, LED-1936-2-120V, LED-1936-2-24V, LED-1936-24V, LED-1936-3-120V, LED-1936-3-24V
Number of Arms
0
Compatible with Manufacturer Part Number
LED-1936-120V, LED-1936-2-120V, LED-1936-2-24V, LED-1936-24V, LED-1936-3-120V, LED-1936-3-24V
Compatible Manufacturer Part Number
LED-1936-120V, LED-1936-2-120V, LED-1936-2-24V, LED-1936-24V, LED-1936-3-120V, LED-1936-3-24V
For Task Light Type
Machine Light

Description

Interconnect Cable (6 ft / 1.8m) for LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.