This item is Discontinued.

No Product Image Available

Machine Light, LED, 100 to 240VAC, 114W (Discontinued)

  • Mfr # LED-1936-3-120V
  • Zoro # G0165700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-1936-3-120V
Zoro #
G0165700
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 in
Outside Dia.
4.76 in
Cord Length
12 ft
Power Cord Length
12 ft
Overall Width
4.76 in

Details

Item
Linear Machine Tool Light
Machine Tool Light Type
Linear Machine Tool Light
Lighting Technology
LED
Voltage
100 to 240V AC
Watts
114 W
Lumens
9,600 lm
Cord Type
AWM/SVT
Lamp Type
Led
Ballast
Remote
Mounting Type
Magnet
Average Life
50,000 hr
Tube Material
Aluminum
Gauge/Conductor
18/3
Special Features
Waterproof
Switch Type
No Switch
Operating Voltage
100 to 240V AC
Maximum Brightness
9,600 lm
Application
Grinder, Lathe, Mill
Housing Material
Aluminum
Resistance Properties
Waterproof
Mount Type
Magnet
Lamp Life
50,000 hr
Lens Material
Glass
Wattage
114 W
Max. Brightness Range
8,000 to 9,999 lm
Cord Wire Gauge
18 AWG
Ballast Type
Remote
Includes Bulb
Yes
Machine Light Type
Linear
Cord Designation
SVT

Description

Linear Machine Tool Light, Lighting Technology LED, Maximum Brightness 9,600 lm, Mount Type Magnet, Operating Voltage 100 to 240V AC, Overall Length 19 in, Power Cord Length 12 ft, Wattage 114 W, Resistance Properties Waterproof, Includes Bulb Yes, Machine Light Type Linear, Switch Type No Switch, Application Grinder, Lathe, Mill, Ballast Type Remote, Cord Designation SVT, Cord Wire Gauge 18 AWG, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.