Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
O.C. White Co Machine Light, LED, 100 to 240VAC, 76W LED-1936-2-120V

Machine Light, LED, 100 to 240VAC, 76W (Discontinued)

  • Mfr # LED-1936-2-120V
  • Zoro # G0165685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-1936-2-120V
Zoro #
G0165685
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
12 ft
Overall Length
19 in
Outside Dia.
4.76 in
Power Cord Length
12 ft
Manufacturer Warranty Length
1 yr Electrical and Mechanical Defects, 5 yr Prorated
Overall Width
4.76 in

Details

Item
Linear Machine Tool Light
Machine Tool Light Type
Linear Machine Tool Light
Lighting Technology
LED
Voltage
100 to 240V AC
Watts
76 W
Lumens
6,400 lm
Average Life
50,000 hr
Tube Material
Aluminum
Cord Type
AWM/SVT
Gauge/Conductor
18/3
Special Features
Waterproof
Lamp Type
Led
Ballast
Remote
Mounting Type
Magnet
Includes Bulb
Yes
Ballast Type
Remote
Lens Material
Glass
Dimmable
Yes
Wattage
76 W
Operating Voltage
100 to 240V AC
Cord Wire Gauge
18 AWG
Maximum Brightness
6,400 lm
Resistance Properties
Waterproof
Adjustability
Adjustable 45 Degrees
Number of Cord Wires
3
Housing Material Finish
Nickel Plated
Switch Type
No Switch
Housing Material
Aluminum
Application
Grinder, Lathe, Mill
Max. Brightness Range
4,000 to 7,999 lm
Machine Light Type
Linear
IP Rating
IP67
Lamp Life
50,000 hr
Cord Designation
SVT
Mount Type
Magnet

Description

Linear Machine Tool Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 6,400 lm, Mount Type Magnet, Operating Voltage 100 to 240V AC, Overall Length 19 in, Power Cord Length 12 ft, Wattage 76 W, Resistance Properties Waterproof, Adjustability Adjustable 45 Degrees , Includes Bulb Yes, Machine Light Type Linear, Switch Type No Switch, Application Grinder, Lathe, Mill, Ballast Type Remote, Cord Designation SVT, Cord Wire Gauge 18 AWG, Dimmable Yes, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.