Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Machine Light, LED, 24VDC, 114W, Waterproof (Discontinued)

  • Mfr # LED-1936-3-24V
  • Zoro # G0165667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-1936-3-24V
Zoro #
G0165667
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 in
Cord Length
12 ft
Outside Dia.
4.76 in
Overall Width
4.76 in
Power Cord Length
12 ft

Details

Item
Linear Machine Tool Light
Machine Tool Light Type
Linear Machine Tool Light
Lighting Technology
LED
Voltage
24VDC
Watts
114 W
Lumens
9,600 lm
Mounting Type
Magnet
Tube Material
Aluminum
Lamp Type
Led
Cord Type
AWM/SVT
Ballast
No Ballast
Gauge/Conductor
18/3
Special Features
Waterproof
Average Life
50,000 hr
Max. Brightness Range
8,000 to 9,999 lm
Includes Bulb
Yes
Cord Designation
SVT
Application
Grinder, Lathe, Mill
Switch Type
No Switch
Mount Type
Magnet
Cord Wire Gauge
18 AWG
Ballast Type
No Ballast
Wattage
114 W
Maximum Brightness
9,600 lm
Housing Material
Aluminum
Machine Light Type
Linear
Lens Material
Glass
Dimmable
Yes
Number of Cord Wires
3
Lamp Life
50,000 hr
Resistance Properties
Waterproof
Operating Voltage
24V DC

Description

Linear Machine Tool Light, Lighting Technology LED, Maximum Brightness 9,600 lm, Mount Type Magnet, Operating Voltage 24V DC, Overall Length 19 in, Power Cord Length 12 ft, Wattage 114 W, Resistance Properties Waterproof, Includes Bulb Yes, Machine Light Type Linear, Switch Type No Switch, Application Grinder, Lathe, Mill, Ballast Type No Ballast, Cord Designation SVT, Cord Wire Gauge 18 AWG, Dimmable Yes, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.