Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

O.C. WHITE COMPANY 34 W, Fluorescent Tube Fluorescent Magnifier Light (Discontinued)

  • Mfr # 71600-B
  • Zoro # G0313035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71600-B
Zoro #
G0313035
UPC #
-
Country of Origin
Unknown

Dimensions

Lens Diameter
7.5 in x 6.25 in
Overall Length
33 in
Cord Length
6 ft
Arm Length
25 in
Lens Height
6.25 in
Lens Width
7.5 in
Power Cord Length
6 ft
Overall Height
33 in

Details

Item
Rectangular Magnifier Light
Type
Magnifier Light
Magnification
1.75x
Diopter
3
Color
Black
Magnifier Light Shape
Rectangular
Magnifier Light Base
Weighted Base
Cord Conductor
3
Lighting Technology
Fluorescent
Lamp Type
Fluorescent
Bulb Technology
Fluorescent
Watts
34 W
Special Features
Internal Spring Arm
Lamp Included
Yes
Dimmable
No
Head Shape
Rectangular
Arm Reach
25 in
Mount Type
Weighted Base
Wattage
34 W
Includes Bulb
Yes
Number of Cord Wires
3

Description

Rectangular Magnifier Light, Arm Reach 25 in, Color Black, Diopter 3, Lens Diameter 7.5 in x 6.25 in, Lighting Technology Fluorescent, Magnification 1.75x, Mount Type Weighted Base, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.