Zoro Homepage
This item is Discontinued.
O.C. White Co O.C. WHITE COMPANY 34 W, Fluorescent Tube Fluorescent Magnifier Light 71600

O.C. WHITE COMPANY 34 W, Fluorescent Tube Fluorescent Magnifier Light (Discontinued)

  • Mfr # 71600
  • Zoro # G0313026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71600
Zoro #
G0313026
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
33 in
Arm Length
25 in
Lens Diameter
7.5 in x 6.3 in
Cord Length
6 ft
Lens Height
6.3 in
Overall Height
33 in
Power Cord Length
6 ft
Lens Width
7.5 in

Details

Item
Rectangular Magnifier Light
Type
Magnifier Light
Magnification
1.75x
Diopter
3
Color
Beige
Magnifier Light Shape
Rectangular
Magnifier Light Base
Weighted Base
Watts
34 W
Lighting Technology
Fluorescent
Lamp Type
Fluorescent
Bulb Technology
Fluorescent
Dimmable
No
Lamp Included
Yes
Cord Conductor
3
Special Features
Internal Spring Arm
Number of Cord Wires
3
Arm Reach
25 in
Includes Bulb
Yes
Wattage
34 W
Head Shape
Rectangular
Mount Type
Weighted Base

Description

Rectangular Magnifier Light, Arm Reach 25 in, Color Beige, Diopter 3, Lens Diameter 7.5 in x 6.3 in, Lighting Technology Fluorescent, Magnification 1.75x, Mount Type Weighted Base, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.