Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
O.C. White Co O.C. WHITE COMPANY 34 W, Fluorescent Tube Fluorescent Magnifier Light 72300-B

O.C. WHITE COMPANY 34 W, Fluorescent Tube Fluorescent Magnifier Light (Discontinued)

  • Mfr # 72300-B
  • Zoro # G0313069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72300-B
Zoro #
G0313069
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Length
45 in
Arm Length
37 in
Manufacturer Warranty Length
5 yr Mechanical
Power Cord Length
6 ft

Details

Item
Rectangular Magnifier Light
Type
Magnifier Light
Magnification
1.75x
Diopter
3
Color
Black
Magnifier Light Shape
Rectangular
Magnifier Light Base
Screw Down Base
Lamp Type
Fluorescent
Cord Conductor
3
Watts
34 W
Lamp Included
Yes
Bulb Technology
Fluorescent
Special Features
Internal Spring Arm
Lighting Technology
Fluorescent
Dimmable
No
Includes
Lamp
Standards
RoHS Compliant
Number of Cord Wires
3
Clamping Capacity
2.5 in
Arm Reach
43 in
Lens Material
Glass
Application
Inspection Tasks on Highly Polished Surfaces, Precision Machining Industries
Mount Type
Screw-Down
Features
Internal Spring Arm, Swivel
Operating Voltage
120V AC
Wattage
34 W
Color Temperature
6500K
ESD Safe
Yes
Includes Mounting Hardware
Yes
Includes Bulb
Yes
Arm Material Finish
Carbon Black
Lens Shape
Rectangular
Includes Ultraviolet Light
No
Arm Material
Aluminum

Description

Rectangular Magnifier Light, Arm Reach 43 in, Clamping Capacity 2.5 in, Color Black, Color Rendering Index Not Applicable, Color Temperature 6500K, Diopter 3, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology Fluorescent, Magnification 1.75x, Maximum Brightness Not Applicable, Operating Voltage 120V AC, Includes Ultraviolet Light No, Application Inspection Tasks on Highly Polished Surfaces, Precision Machining Industries, Arm Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.