Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
O.C. White Co O.C. WHITE COMPANY 34 W, Fluorescent Tube Fluorescent Magnifier Light 72300

O.C. WHITE COMPANY 34 W, Fluorescent Tube Fluorescent Magnifier Light (Discontinued)

  • Mfr # 72300
  • Zoro # G0313050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72300
Zoro #
G0313050
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Arm Length
37 in
Overall Length
45 in
Manufacturer Warranty Length
5 yr Mechanical
Power Cord Length
6 ft

Details

Item
Rectangular Magnifier Light
Type
Magnifier Light
Magnification
1.75x
Diopter
3
Color
White
Magnifier Light Shape
Rectangular
Magnifier Light Base
Screw Down Base
Bulb Technology
Fluorescent
Lighting Technology
Fluorescent
Watts
34 W
Special Features
Internal Spring Arm
Dimmable
No
Lamp Type
Fluorescent
Lamp Included
Yes
Cord Conductor
3
Includes
Lamp
Standards
RoHS Compliant
Arm Material
Aluminum
Application
Inspection Tasks on Highly Polished Surfaces, Precision Machining Industries
Arm Reach
43 in
Lens Material
Glass
ESD Safe
Yes
Operating Voltage
120V AC
Includes Ultraviolet Light
No
Mount Type
Screw-Down
Wattage
34 W
Includes Bulb
Yes
Arm Material Finish
Carbon Black
Color Temperature
6500K
Number of Cord Wires
3
Features
Internal Spring Arm, Swivel
Includes Mounting Hardware
Yes
Lens Shape
Rectangular
Clamping Capacity
2.5 in

Description

Rectangular Magnifier Light, Arm Reach 43 in, Clamping Capacity 2.5 in, Color White, Color Rendering Index Not Applicable, Color Temperature 6500K, Diopter 3, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology Fluorescent, Magnification 1.75x, Maximum Brightness Not Applicable, Operating Voltage 120V AC, Includes Ultraviolet Light No, Application Inspection Tasks on Highly Polished Surfaces, Precision Machining Industries, Arm Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.