Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fittings

  • Mfr # UNF305-G

  • Zoro # G021850346


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Trade Size
1 in
Standards
UL, CSA
Material
Electrogalvanized Steel
Overall Length
2-5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNF305-G
Zoro #
G021850346
UPC #
70450841302
Country of Origin
United States

Dimensions

Trade Size
1 in
Overall Length
2-5/32 in

Details

Standards
UL, CSA
Material
Electrogalvanized Steel

Description

1in x 2-5/32in, Gray, PVC Coated Electrogalvanized Steel, 3-Piece, UNF Female, Conduit Union

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.