Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-ATRNSM-Y2X
Zoro #
G5054099
UPC #
021844574885
Country of Origin
China
Dimensions
Size
2XL
Reflective Stripe Width
2 in
Maximum Chest Size
50 in
Minimum Chest Size
48 in
Details
Item
Hi-Vis Class 2 Vest,Yellow,2X
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Features
Large Arm Opening for Ease Over Outwear
Standards
ANSI/ISEA 107
Pockets
7-9
Pocket Location
Inside Waist, Outside Waist
Reflective Stripe Location
Chest, Waist
Includes LED Lights
No
Number of Inside Pockets
2
Number of Outside Pockets
5
Fabric Construction
Solid Front/Mesh Back
Reflective Stripe Color
Silver
Total Number of Pockets
7
Description
Hi-Vis Class 2 Vest,Yellow,2X, ANSI Class 2, Vest Size 2XL, Features Large Arm Opening for Ease Over Outwear, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.