Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-XTRANS-Y2X
Zoro #
G5054415
UPC #
021844563148
Country of Origin
China
Dimensions
Size
2XL
Reflective Stripe Width
3/4 in
Minimum Chest Size
48 in
Maximum Chest Size
50 in
Details
Item
Hi-Vis Non-Rated Vest,Yellow,2X
Color
Lime
Material
Polyester
Closure Type
Zipper
Features
3/4 in White Gloss Tape with Contrasting Trim, 4 Pen Compartment Packet
Standards
NOT ANSI RATED
Pockets
7-9
Number of Outside Pockets
5
Includes LED Lights
No
Reflective Stripe Color
White
Total Number of Pockets
7
Fabric Construction
Solid
Reflective Stripe Location
Chest, Waist
Pocket Location
Inside Waist, Outside Waist
Number of Inside Pockets
2
Description
Hi-Vis Non-Rated Vest,Yellow,2X, Vest Size 2XL, Features 3/4 in White Gloss Tape with Contrasting Trim, 4 Pen Compartment Packet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.