Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix 2XL 100% Polyester Sweatshirt, Yellow LUX-SWT3-Y2X

2XL 100% Polyester Sweatshirt, Yellow (Discontinued)

  • Mfr # LUX-SWT3-Y2X
  • Zoro # G4837122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SWT3-Y2X
Zoro #
G4837122
UPC #
021844556331
Country of Origin
Multiple

Dimensions

Size
2XL
Length
31"
Fits Chest Size
46" to 49"

Details

Item
Sweatshirt
Color
Yellow
ANSI Class
3
Material
100% Polyester
Closure Type
Zipper
Features
2" 3M Scotchlite Reflective Material; Elastic Cuff and Waistband; Crew Neck
Fabric Weight
9 oz
Standards
ANSI 107

Description

Sweatshirt, ANSI Class 3, Material 100 Percent Polyester, Color Yellow, Size 2XL, Fabric Weight 9 oz, Standards ANSI 107, Length 31 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.