Sweatshirt, 2, R, Cotton/Polyester, Yellow, 2XL

  • Mfr # LUX-SWTLH-Y2X

  • Zoro # G7258316


product price: $38.15
/ea

Key Features

Material
Cotton/Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI, ISEA
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SWTLH-Y2X
Zoro #
G7258316
UPC #
021844572140
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
56 in
Length
31 in
Sleeve Length
27 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Minimum Chest Size
48 in
Maximum Chest Size
50 in

Details

Item
Sweatshirt
Material
Cotton/Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI, ISEA
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Fabric Weight
6 oz
Gender
Men's
Features
Drawstring and Adjustable Stoppers, Pouch Pocket
Series
LUX-SWLTH
Fit
Regular Fit
Sweatshirt Style
Pullover Sweatshirt
Reflective Stripe Border Color
Silver
Reflective Stripe Main Color
Silver
Front Closure Type
Pullover
Garment Features
None
Insulated for Cold Conditions
No
Reflective Stripe Border Type
None
Temperature Rating
11 Degrees to 53 Degrees F
Includes Hood
Yes
Hood Features
Drawstring Closure

Description

Sweatshirt, ANSI Class 2, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Pullover Sweatshirt, Number of Outside Pockets 1, Gender Men's, Material Cotton/Polyester, Front Closure Type Pullover, Color Yellow, Fabric Weight 6 oz, Size 2XL, Features Drawstring and Adjustable Stoppers, Pouch Pocket, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.