3X Hi-Vis Non-Rated Vest, Orange, Material: Polyester Solid Back/Twill Front
Mfr # LUX-XTRANS-O3X
Zoro # G5054485
product price: $11.15
/eaKey Features
Color
Orange
Material
Polyester Solid Back/Twill Front
Closure Type
Zipper
Features
Classic Solid Two-Tone Surveyor; 3/4" White Gloss Tape Backed by Contrasting Trim; Pockets: 2 Inner Lower, 2 Outer Lower Flapped, 4 Pen, 1 Divided (2 Sections); Zipper Closure; 25 Washes
Standards
NOT ANSI RATED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LUX-XTRANS-O3X
Zoro #
G5054485
UPC #
021844563230
Country of Origin
China
Dimensions
Size
3XL
Details
Item
High Visibility Surveyor Vest
Color
Orange
Material
Polyester Solid Back/Twill Front
Closure Type
Zipper
Features
Classic Solid Two-Tone Surveyor; 3/4" White Gloss Tape Backed by Contrasting Trim; Pockets: 2 Inner Lower, 2 Outer Lower Flapped, 4 Pen, 1 Divided (2 Sections); Zipper Closure; 25 Washes
Standards
NOT ANSI RATED
Description
Hi-Vis Non-Rated Vest,Orange,3X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.