3XL 100 per PET Hooded Sweatshirt, Orange (Discontinued)
- Mfr # LUX-SWT3HZ-O3X
- Zoro # G3817712
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SWT3HZ-O3X
Zoro #
G3817712
UPC #
021844556430
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
52 in to 54 in
Details
Item
Hooded Sweatshirt
Color
Orange
ANSI Class
3
Material
Polyester
Closure Type
zipper
Features
2" 3M Scotchlite Reflective Material; Elastic Cuff and Waistband; 2 Lower Front Pockets; Zipper Closure
Standards
ANSI/ISEA 107-2010
Fabric Weight
9 oz
Number of Outside Pockets
2
ANSI Type
Class 3
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type Class 3, Number of Outside Pockets 2, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 9 oz, Size 3XL, Standards ANSI/ISEA 107-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.