3XL Class 3 High Visibility Vest, Yellow (Discontinued)
- Mfr # LUX-HSCOOL3-Y3X
- Zoro # G3979577
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-HSCOOL3-Y3X
Zoro #
G3979577
UPC #
021844556164
Country of Origin
China
Dimensions
Fits Chest Size
52" to 54"
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
3
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
Mesh, 3M Reflective Material, dual stripe, 1 pocket
ATPV Rating
Not Rated
Vest Stripe Color Family
Green/Yellow and Silver
Standards
ANSI/ISEA 107-2015 Type R Class 3
Hazard Risk Category (HRC)
0
Description
High Visibility Vest, ANSI Class 3, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 In. to 54 In., Gender Unisex, Stripe Color Silver, Vest Material Cotton, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 30 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.