This item is Discontinued.

No Product Image Available

This item is Discontinued.

Occunomix

4-Way Original Premium Bomber Jacket, Hi-Viz Yellow, ANSI Class 3, 64 to 66 in Chest (Discontinued)

Mfr # LUX-TJBJ-Y5X
Zoro # G216311805
UPC # 21844551183
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LUX-TJBJ-Y5X
Zoro #
G216311805
UPC #
21844551183
Country of Origin
China

Description

Occunomix bomber jacket 4-way original premium, series: LUX-TJBJ, unisex gender, 5XL size, hi-viz yellow, polyurethane coated polyester, 64 to 66 in chest, 5.4 oz fabric weight, Snap/zipper closure, 4 pockets, resists: water, specifications met: ASTM F 2732, ANSI/ISEA 107-2010 class 3.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.