Zoro Homepage

4X Hi-Vis Non-Rated Vest, Yellow, Material: Polyester Mesh

  • Mfr # LUX-XTRNSM-Y4X

  • Zoro # G5054239


product price: $11.99
/ea

Key Features

Color
Yellow
Material
Polyester Mesh
Features
Classic Mesh Two-Tone Surveyor; 3/4" White Gloss Tape Backed by Contrasting Trim; Pockets: 2 Inner Lower, 2 Outer Lower Flapped, 4 Pen, 1 Divided (2 Sections); Zipper Closure
Standards
NOT ANSI RATED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XTRNSM-Y4X
Zoro #
G5054239
UPC #
021844570481
Country of Origin
China

Dimensions

Size
4Xl

Details

Item
Hi-Vis Non-Rated Vest,Yellow,4X
Color
Yellow
Material
Polyester Mesh
Features
Classic Mesh Two-Tone Surveyor; 3/4" White Gloss Tape Backed by Contrasting Trim; Pockets: 2 Inner Lower, 2 Outer Lower Flapped, 4 Pen, 1 Divided (2 Sections); Zipper Closure
Standards
NOT ANSI RATED

Description

Hi-Vis Non-Rated Vest,Yellow,4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.