Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SWT3HZ-Y4X
Zoro #
G8918086
UPC #
021844556560
Country of Origin
China
Dimensions
Size
4XL
Fits Chest Size
64 in
Length
33 in
Details
Item
Sweatshirt
Color
Yellow
ANSI Class
3
Material
Polyester
Closure Type
zipper
Gender
Unisex
Standards
ANSI Type R Class 3
Features
2" 3M Scotchlite Reflective Material; Elastic Cuff and Waistband; 2 Lower Front Pockets; Zipper Closure
Fabric Weight
9.4 oz
Number of Outside Pockets
2
Description
Sweatshirt, ANSI Class 3, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 9.4 oz, Size 4XL, Length 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.