Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix 4XL/5XL High Visibility Vest, Orange ECO-G-O4/5X

4XL/5XL High Visibility Vest, Orange (Discontinued)

  • Mfr # ECO-G-O4/5X
  • Zoro # G7445925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-G-O4/5X
Zoro #
G7445925
UPC #
021844577909
Country of Origin
China

Dimensions

Size
4XL/5XL
Fits Chest Size
56" to 62"

Details

Item
High Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
100% Polyester Tricot
Back Stripe Pattern
U-Block
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Features
Dual sized
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107-2015 Type R Class 2

Description

High Visibility Vest, ANSI Class 2, Vest Size 4XL/5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 In. to 62 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 26 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 1, Features Dual sized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.