Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coat, Polyester, Class 3 R, Orange, 2XL

  • Mfr # LUX-TJFS-O2X

  • Zoro # G8541522


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Orange
Front Closure Type
Snaps, Zipper
Number of Pockets
7+
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJFS-O2X
Zoro #
G8541522
UPC #
021844565951
Country of Origin
China

Dimensions

Size
2XL
Length
36 in
Fits Chest Size
52 in to 54 in
Size-Body Type
Regular
Minimum Chest Size
50 in
Reflective Stripe Width
2 in
Maximum Chest Size
52 in

Details

Item
Coat
Material
Polyester
Color
Orange
Front Closure Type
Snaps, Zipper
Number of Pockets
7+
Number of Outside Pockets
4
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Features
3M(TM) Scotchlite(TM) Reflective Material, Three Layers of Weather Blocking Fabrics with Bodywarmer
Gender
Men's
Garment Type
Coat
Includes Removable Liner
Yes
Series
LUX-TJFS
Temperature Rating
-3 Degrees to 46 Degrees F
Hood Features
Roll-Away Hood
Style
Parka
Back Stripe Pattern
U
Reflective Stripe Border Type
None
Secondary Hazard
Cold-Condition Insulated
Includes Hood
Yes
Hood Style
Packable Hood in Collar
Water-Resistant
Yes
Seam Style
Heat Sealed
Resists
Water, Wind
Includes
Silver Reflective Tape

Description

Coat, Garment Type Coat, Length Type Mid-Thigh, Style Parka Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Orange, Size 2XL, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 52 in, Material Polyester, Temperature Rating -3 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.