Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix 5X Hi-Vis Non-Rated Vest, Yellow LUX-XTRANS-Y5X

5X Hi-Vis Non-Rated Vest, Yellow (Discontinued)

  • Mfr # LUX-XTRANS-Y5X
  • Zoro # G5054388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XTRANS-Y5X
Zoro #
G5054388
UPC #
021844563179
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Hi-Vis Non-Rated Vest,Yellow,5X
Color
Yellow
Material
Polyester Solid Back/Twill Front
Features
Classic Solid Two-Tone Surveyor; 3/4" White Gloss Tape Backed by Contrasting Trim; Pockets: 2 Inner Lower, 2 Outer Lower Flapped, 4 Pen, 1 Divided (2 Sections); Zipper Closure; 25 Washes
Standards
NOT ANSI RATED

Description

Hi-Vis Non-Rated Vest,Yellow,5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.