Breathable Rain Jacket, Polyester, Class 3 R, Green/Yellow, 5XL

  • Mfr # LUX-TJR-Y5X

  • Zoro # G4228935


product price: $47.99
/ea

Key Features

Material
Polyester
Size
5XL
Color
Green/Yellow
Fits Waist Size
60" to 62"
Front Closure Type
Zipper and Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJR-Y5X
Zoro #
G4228935
UPC #
021844569997
Country of Origin
China

Dimensions

Size
5XL
Fits Waist Size
60" to 62"
Fits Chest Size
55 in to 58 in
Length
37 in
Maximum Chest Size
64 in
Minimum Chest Size
62 in
Size-Body Type
Regular

Details

Item
Breathable Rain Jacket
Material
Polyester
Color
Green/Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107 - 2010 Class 3
Features
2 in 3M Scotchlite(TM) Reflective Material
Gender
Unisex
Includes Lining
Yes
Style
Jacket
Breathable Fabric
Yes
Secondary Hazard
Rain Protection
Cuff Style
Elastic
Hood Style
Attached
Coating Material
Polyurethane
Resists
Water
Seam Style
Sealed
Includes Hood
Yes
Back Stripe Pattern
Horizontal
Series
LUX-TJR
Hood Features
Zip Roll-A-Way Hood
Garment Type
Rain Jacket
High-Visibility
Yes

Description

Breathable Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 5XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green/Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Attached, Length 37 in, Length Type Hip, Includes Lining Yes, Maximum Chest Size 64 in, Lining Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.