Zoro Homepage

Jacket, Polyester, Class 3 R, Yellow, 5XL

  • Mfr # LUX-250-JB-BY5X

  • Zoro # G4328311


product price: $32.99
/ea

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
Zipper with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-250-JB-BY5X
Zoro #
G4328311
UPC #
021844613393
Country of Origin
China

Dimensions

Size
5XL
Length
31 1/2 in
Fits Chest Size
75 in
Maximum Chest Size
64 in
Minimum Chest Size
62 in
Reflective Stripe Width
2 in
Size-Body Type
Regular

Details

Item
Jacket
Material
Polyester
Color
Yellow
Front Closure Type
Zipper with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Features
Waterproof With Sealed Seams
Fabric Weight
300 den
Gender
Unisex
Waterproof
Water Resistant
Back Stripe Pattern
U
Style
Bomber Jacket
Garment Type
Jacket
Secondary Hazard
Cold-Condition Insulated
Temperature Rating
-2 Degrees to 46 Degrees F
Hood Style
Packable Hood in Collar
Includes Removable Liner
No
Reflective Stripe Border Type
None
Water-Resistant
Yes
Includes Hood
Yes
Includes Lining
Yes
Series
LUX-250-JB
Hood Features
Roll-Away Hood

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 5XL, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 64 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features Black Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.