T-Shirt, 2, R, Polyester, Yellow, 5XL

  • Mfr # LUX-SSETP2-Y5X

  • Zoro # G8918016


product price: $15.15
/ea

Key Features

Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSETP2-Y5X
Zoro #
G8918016
UPC #
021844575684
Country of Origin
China

Dimensions

Size
5XL
Length
32 in
Fits Chest Size
64 in
Sleeve Length
8.5 in
Reflective Stripe Width
2 in
Maximum Chest Size
62 in
Minimum Chest Size
60 in
Size-Body Type
Regular

Details

Item
T-Shirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Features
2" Silver Reflective Tape; Lightweight Fabric Provides Comfort; Up to UPF 30 Protection; 1 Left Chest Pocket; Short Sleeve
Closure Type
Pullover
Gender
Unisex
Fabric Weight
5.3 oz
Garment Features
None
Moisture-Wicking
Yes
Sleeve Type
Short
Series
LUX-SSETP2
Reflective Stripe Border Type
None
Shirt Style
T-Shirt
Pocket Locations
Left Chest
Front Closure Type
Pullover
Collar Style
Tagless Collar

Description

T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size 5XL, Size-Body Type Regular, Fabric Weight 5.3 oz, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 62 in, ANSI Type R, Length 32 in, Minimum Chest Size 60 in, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.