Back Support, Spandex, Detachable Suspenders, Hook-and-Loop, 8 in W, Black, XL

  • Mfr # 626-065

  • Zoro # G5173752


product price: $16.99
/ea

Key Features

Color
Black
Material
Spandex
Width
8 in
Closure Type
Dual Panel Hook-and-Loop
Suspenders
Detachable 1-1/2 in Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626-065
Zoro #
G5173752
UPC #
021844560420
Country of Origin
China

Dimensions

Width
8 in
Back Support Size
XL
Fits Waist Size
43 in to 48 in
Size
XL
Waist Size - Minimum
43 in
Support Height
8 in
Waist Size - Maximum
48 in

Details

Item
Back Support
Color
Black
Material
Spandex
Closure Type
Dual Panel Hook-and-Loop
Suspenders
Detachable 1-1/2 in Elastic
Closure
Hook-and-Loop
Suspender Attachment
Detachable
Includes Suspenders
Includes Suspenders

Description

Back Support, Color Black, Material Spandex, Size XL, Waist Size - Minimum 43 in, Waist Size - Maximum 48 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.