Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-TJBJ-YL
Zoro #
G1243929
UPC #
021844551138
Country of Origin
China
Dimensions
Size
L
Details
Item
Bomber Jacket - Large
Material
100% Polyester 300D Oxford with PU Coating
Standards
ANSI Type R Class 3, ASTM F2732
ANSI Class
3
Color
Yellow/Black
Features
2" 3M Scotchlite Reflective Material; Can be Worn 4 Ways; Removable Outer Jacket Sleeves; Black Collar, Cuffs and Waistband; Rollup and Removable Hood; 2 Lower Front, 1 Front Flap, 1 Inner Pockets; Zipper and Snap Closure; Temperature Rated 46F to -2F
Waterproof
Water Resistant
Closure Type
Zipper and Snaps
Gender
Men's
Number of Outside Pockets
2
Number of Inside Pockets
2
Description
Bomber Jacket - Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.