Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bomber, Polyester w PU Coating, Orange, M

  • Mfr # LUX-350-B2X-OM_CANARA_05

  • Zoro # G503480597


product price: $55.69
/ea
Sold in multiples of 12 for $668.28

Key Features

Material
Polyester w PU Coating
Lining Material
Quilted
Length
31
Fits Chest Size
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-350-B2X-OM_CANARA_05
Zoro #
G503480597
UPC #
-
Country of Origin
China

Dimensions

Size
M
Length
31
Fits Chest Size
54

Details

Item
Bomber
Material
Polyester w PU Coating
Color
Orange
Lining Material
Quilted

Description

Bomber, Material Polyester w PU Coating, Color Orange, Length 31, Lining Material Quilted, Size M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.