
Bomber, Polyester w PU Coating, Orange, XL
Mfr # LUX-350-B2X-OXL_CANARA_05
Zoro # G703480557
product price: $55.69
/eaSold in multiples of 12 for $668.28
Key Features
Material
Polyester w PU Coating
Lining Material
Quilted
Fits Chest Size
63
Length
30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-350-B2X-OXL_CANARA_05
Zoro #
G703480557
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Fits Chest Size
63
Length
30
Details
Item
Bomber
Material
Polyester w PU Coating
Color
Orange
Lining Material
Quilted
Description
Bomber, Material Polyester w PU Coating, Color Orange, Length 30, Lining Material Quilted, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.