Breathable Bib Pants, Polyester/Polyurethane, 32 1/2 in Inseam, 52 in to 54 in Waist, Yellow, 3XL

  • Mfr # LUX-TENBIB-Y3X

  • Zoro # G9981404


product price: $46.59
/ea

Key Features

Color
Yellow
Fabric Weight
3.53 oz
Material
Polyester/Polyurethane
Rainwear Features
Breathable
Inseam
32 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TENBIB-Y3X
Zoro #
G9981404
UPC #
021844576469
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
52 in to 54 in
Thickness
5.51 mm
Maximum Waist Size
54 in
Minimum Waist Size
52 in
Size - Body Type
Regular

Details

Item
Breathable Bib Pants
Color
Yellow
Fabric Weight
3.53 oz
Material
Polyester/Polyurethane
Rainwear Features
Breathable
Inseam
32 1/2 in
Features
2 in 3M Scotchlite Reflective Material, Elastic Suspenders With Release Buckle and Adjustable Leg Cuff With Straps, Navy Nylon Heavy Duty Reinforced Knee (Foam Insert)
Standards
ANSI 107 Class 3, Class E
Rainwear Style
Rain Bib Overall
Gender
Men's
Includes
Heavy Duty Reinforced Knee
Seam Style
Sealed
Liner Material
Polyester
Rainwear Ankle Style
Adjustable Cuffs
Rainwear Primary Material
Polyester, Polyurethane
Closure Type
Elastic Suspenders With Release Buckle
ANSI Class
E
High-Visibility
Yes
Lining Material
Polyester
Fly Closure Type
Pull On
Secondary Hazard
Rain Protection
Style
Rain Bib Overall
Will Fit Over Boots
Yes
Series
LUX-TENBIB
Leg Fit
Straight Leg
Includes Suspenders
Yes
Ankle Type
Adjustable Cuff
Pass Through Pockets
Yes
Number of Outside Pockets
2
Includes Lining
Yes
Coating Material
Polyurethane
Resists
Water
Pocket Locations
Chest
Breathable Fabric
Yes
Garment Features
Black Cuffs
Number of Inside Pockets
2
Reflective Stripe Border Type
None
ANSI Type
R
Waist Closures
Pull On

Description

Breathable Bib Pants, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Men's, Size 3XL, Size-Body Type Regular, Color Yellow, Inseam 32 1/2 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 3.53 oz, Thickness 5.51 mm, Fly Closure Type Pull On, Standards ANSI 107 Class 3, Class E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products