Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breathable Pants, High Visibility Yellow, Size 30

  • Mfr # LUX-TENBR-YM

  • Zoro # G3788425


product price: $13.99
/ea

Key Features

Size
M
Material
Polyester
Color
Yellow
Standards
ANSI/ISEA 107 - 2010 Class E
ANSI Class
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TENBR-YM
Zoro #
G3788425
UPC #
021844565470
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
30 in
Minimum Waist Size
36 in
Reflective Stripe Width
2 in
Maximum Waist Size
38 in

Details

Item
High-Visibility Pants
Material
Polyester
Color
Yellow
Standards
ANSI/ISEA 107 - 2010 Class E
ANSI Class
E
Features
Snaps for Cuffs
Number of Pockets
0-3
Closure Type
Elastic Waist
Gender
Men's
Secondary Hazard
None
Reflective Stripe Border Type
None
ANSI Type
Class E
Cleaning and Care Instructions
Machine Wash
Waist Closure
Pull On
Leg Fit
Straight Leg
Pass Through Pockets
Yes
Lining Material
Unlined
Number of Outside Pockets
2
Inseam
31 in
Style
Dress Pants
Fly Closure Type
Buttons
Includes Lining
No
Series
LUX-TENBR
Insulated for Cold Conditions
No
Fit
Regular Fit
Garment Features
None

Description

High-Visibility Pants, ANSI Class E, Gender Men's, Style Dress Pants, Color Yellow, Material Polyester, Waist Closure Pull On, Leg Fit Straight Leg, Number of Outside Pockets 2, Fly Closure Type Buttons, Includes Lining No, Insulated for Cold Conditions No, Inseam 31 in, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Size M, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107 - 2010 Class E, ANSI Type Class E, Cleaning and Care Instructions Machine Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.