Breathable Pants, High Visibility Yellow, Size 32
Mfr # LUX-TENBR-YL
Zoro # G3788434
product price: $14.39
/eaKey Features
Size
L
Material
Polyester
Standards
ANSI/ISEA 107 - 2010 Class E
Color
Yellow
ANSI Class
E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-TENBR-YL
Zoro #
G3788434
UPC #
021844565487
Country of Origin
China
Dimensions
Size
L
Fits Waist Size
32 in
Reflective Stripe Width
2 in
Maximum Waist Size
42 in
Minimum Waist Size
40 in
Description
High-Visibility Pants, ANSI Class E, Gender Men's, Style Dress Pants, Color Yellow, Material Polyester, Waist Closure Pull On, Leg Fit Straight Leg, Number of Outside Pockets 2, Fly Closure Type Buttons, Includes Lining No, Insulated for Cold Conditions No, Inseam 31 in, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Size L, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107 - 2010 Class E, ANSI Type Class E, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.