Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breathable Pants, High Visibility Yellow, Size 48

  • Mfr # LUX-TENBR-Y3X

  • Zoro # G3788443


product price: $15.29
/ea

Key Features

Size
3XL
Material
Polyester
Color
Yellow
Standards
ANSI/ISEA 107 - 2010 Class E
ANSI Class
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TENBR-Y3X
Zoro #
G3788443
UPC #
021844565517
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
48 in
Minimum Waist Size
52 in
Reflective Stripe Width
2 in
Maximum Waist Size
54 in

Details

Item
High-Visibility Pants
Material
Polyester
Color
Yellow
Standards
ANSI/ISEA 107 - 2010 Class E
ANSI Class
E
Features
Snaps for Cuffs
Number of Pockets
0-3
Closure Type
Elastic Waist
Gender
Men's
Number of Outside Pockets
2
Fly Closure Type
Buttons
Secondary Hazard
None
Series
LUX-TENBR
Includes Lining
No
Garment Features
None
Leg Fit
Straight Leg
Inseam
33 in
Waist Closure
Pull On
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Machine Wash
Fit
Regular Fit
Reflective Stripe Border Type
None
Lining Material
Unlined
ANSI Type
Class E
Style
Dress Pants
Pass Through Pockets
Yes

Description

High-Visibility Pants, ANSI Class E, Gender Men's, Style Dress Pants, Color Yellow, Material Polyester, Waist Closure Pull On, Leg Fit Straight Leg, Number of Outside Pockets 2, Fly Closure Type Buttons, Includes Lining No, Insulated for Cold Conditions No, Inseam 33 in, Maximum Waist Size 54 in, Minimum Waist Size 52 in, Size 3XL, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107 - 2010 Class E, ANSI Type Class E, Cleaning and Care Instructions Machine Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.