Zoro Homepage

Rain Jacket with Hood, Polyester, Class 3 R, Yellow, L

  • Mfr # SP-BRJ-YL

  • Zoro # G3833986


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
Zipper, Snaps
Number of Pockets
0-3
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-BRJ-YL
Zoro #
G3833986
UPC #
021844602236
Country of Origin
China

Dimensions

Size
L
Thickness
9.8 mil
Fits Chest Size
42 in to 44 in
Length
31 1/2 in
Size-Body Type
Regular
Maximum Chest Size
44 in
Minimum Chest Size
42 in

Details

Item
Rain Jacket with Hood
Material
Polyester
Color
Yellow
Front Closure Type
Zipper, Snaps
Number of Pockets
0-3
Number of Outside Pockets
3
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107-2010, ASTM F1671
Features
2 in Reflective Material
Hood Style
Packable Hood in Collar
Resists
Wind
Gender
Men's
Fabric Weight
5.9 oz
Seam Style
Heat Sealed
Includes
Concealed Hood
High-Visibility
Yes
Series
SP-BRJ
Wind-Resistant
Yes
Includes Lining
Yes
Breathable Fabric
Yes
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Secondary Hazard
Rain Protection
Cuff Style
Hook-and-Loop, Take-Up Straps
Pocket Locations
Lower Font, Sleeve
Garment Type
Rain Jacket
Includes Hood
Yes
Style
Jacket
Back Stripe Pattern
Horizontal

Description

Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 3, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 31 1/2 in, Length Type Hip, Includes Lining Yes, Maximum Chest Size 44 in, Lining Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.