Rain Jacket with Hood, Polyester, Class 3 R, Yellow, M

  • Mfr # SP-BRJ-YM

  • Zoro # G3833995


product price:  $88.39
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
Zipper, Snaps
Number of Pockets
0-3
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-BRJ-YM
Zoro #
G3833995
UPC #
021844602243
Country of Origin
China

Dimensions

Size
M
Thickness
9.8 mil
Fits Chest Size
38 in to 40 in
Length
31 1/8 in
Size-Body Type
Regular
Minimum Chest Size
38 in
Maximum Chest Size
40 in

Details

Item
Rain Jacket with Hood
Material
Polyester
Color
Yellow
Front Closure Type
Zipper, Snaps
Number of Pockets
0-3
Number of Outside Pockets
3
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107-2010, ASTM F1671
Features
2 in Reflective Material
Hood Style
Packable Hood in Collar
Seam Style
Heat Sealed
Fabric Weight
5.9 oz
Resists
Wind
Gender
Men's
Includes
Concealed Hood
High-Visibility
Yes
Style
Jacket
Secondary Hazard
Rain Protection
Garment Type
Rain Jacket
Breathable Fabric
Yes
Cuff Style
Hook-and-Loop, Take-Up Straps
Includes Lining
Yes
Pocket Locations
Lower Font, Sleeve
Back Stripe Pattern
Horizontal
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Series
SP-BRJ
Includes Hood
Yes
Wind-Resistant
Yes

Description

Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 3, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 31 1/8 in, Length Type Hip, Includes Lining Yes, Maximum Chest Size 40 in, Lining Material Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.