Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension, Navy Blue

  • Mfr # V410-B03

  • Zoro # G3852073


product price: $14.89
/ea

Key Features

Fits Hat Size
6-7/8 to 7-5/8
Head Protection Material
Polyethylene
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
Head Protection Venting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V410-B03
Zoro #
G3852073
UPC #
021844569539
Country of Origin
China

Dimensions

Fits Hat Size
6-7/8 to 7-5/8

Details

Item
Bump Cap
Head Protection Material
Polyethylene
Color
Navy Blue
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
Head Protection Venting
No
Accessory Mounting Options
None
Head Protection Graphics
No Graphics
Includes LED Lights
No
Head Protection Brand
OCCUNOMIX
Number of Suspension Points
Stretchable

Description

Bump Cap, Head Protection Style Long Brim Baseball, Head Protection Color Dark Blue, Head Protection Material Polyethylene, Fits Hat Size 6-7/8 to 7-5/8, Accessory Mounting Options None, Head Protection Venting No, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.