Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Blue, Fits Hat Size One Size Fits Most

  • Mfr # V400

  • Zoro # G9054053


product price: $8.99
/ea

Key Features

Fits Hat Size
One Size Fits Most
Head Protection Material
Polyethylene
Color
Blue
Suspension Adjustment Type
Pinlock
Head Protection Style
Front Brim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V400
Zoro #
G9054053
UPC #
021844569508
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Bump Cap
Head Protection Material
Polyethylene
Color
Blue
Suspension Adjustment Type
Pinlock
Head Protection Style
Front Brim
Head Protection Venting
No
Includes LED Lights
No
Accessory Mounting Options
None
Head Protection Brand
OCCUNOMIX
Head Protection Graphics
No Graphics
Number of Suspension Points
Pinlock

Description

Bump Cap,Front Brim,Pinlock,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.