This item is Discontinued.

Occunomix Bump Cap, Front Brim, Pinlock Suspension, Red, Fits Hat Size One Size Fits Most V450-03

Bump Cap, Front Brim, Pinlock Suspension, Red, Fits Hat Size One Size Fits Most (Discontinued)

  • Mfr # V450-03
  • Zoro # G0882960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V450-03
Zoro #
G0882960
UPC #
021844569591
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Bump Cap
Color
Red
Suspension Adjustment Type
Pinlock
Head Protection Style
Front Brim
Head Protection Venting
No

Description

Bump Cap, Head Protection Style Front Brim, Head Protection Color Red, Fits Hat Size One Size Fits Most, Head Protection Venting No, Color/Graphics Type Basic Colors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.