Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension, Black
Mfr # V410-B06
Zoro # G3852091
product price: $14.89
/eaKey Features
Fits Hat Size
6-7/8 to 7-5/8
Head Protection Material
Polyethylene
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
Head Protection Venting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V410-B06
Zoro #
G3852091
UPC #
021844569553
Country of Origin
China
Dimensions
Fits Hat Size
6-7/8 to 7-5/8
Details
Item
Bump Cap
Head Protection Material
Polyethylene
Color
Black
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
Head Protection Venting
No
Includes LED Lights
No
Head Protection Graphics
No Graphics
Accessory Mounting Options
None
Head Protection Brand
OCCUNOMIX
Number of Suspension Points
Stretchable
Description
Bump Cap, Head Protection Style Long Brim Baseball, Head Protection Color Black, Head Protection Material Polyethylene, Fits Hat Size 6-7/8 to 7-5/8, Accessory Mounting Options None, Head Protection Venting No, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.