Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class E Flame-Resistant Rain Bib Pants, PVC Coated Modacrylic/Jersey Fabric, Yellow, Size M

  • Mfr # LUX-TBIB/FR-YM

  • Zoro # G104987235


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
PVC Coated Modacrylic/Jersey Fabric
Seam Style
High Frequency Welded Seams
Standards
ANSI/ISEA 107
Length
11.99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TBIB/FR-YM
Zoro #
G104987235
UPC #
21844606845
Country of Origin
China

Dimensions

Size
M
Length
11.99

Details

Item
Class E Flame-Resistant Rain Bib Pants
Color
Yellow
Material
PVC Coated Modacrylic/Jersey Fabric
Seam Style
High Frequency Welded Seams
Standards
ANSI/ISEA 107

Description

Occunomix class e premium flame resistant rain bib pants hrc2, yellow, m premium flame resistant bib pants with 3m scotchlite reflective material. Pants are constructed using pvc coated modacrylic/jersey fabric. The pants have a side snap closure, 1 pass through pocket and are waterproof with high frequency welded seams. The bib pants are ansi class e compliant and meet astm f1891 and f2733. In addition, the pants are arc rated; atpv = 18.5 cal/cm 2, nfpa 70e/hrc=2. Flame resistant up to 25 washes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products