Shop OCCUNOMIX
See all product information
Create Account
Classic Flame Resistant Long Sleeve T-Shirt, Class 2, Hi-Vis Yellow, 4XL, LUX-LST2/FR-Y4X
- Mfr # LUX-LST2/FR-Y4X
- Zoro # G704873815
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LUX-LST2/FR-Y4X
- Zoro #
- G704873815
- UPC #
- 21844601338
- Country of Origin
- China
Dimensions
- Size
- 4XL
Details
- Color
- Yellow
Description
Classic flame resistant long sleeve t-shirt, hi-vis yellow, 4xl features: class 2 inherently flame resistant jersey; 61% modacrylic/32% cotton/7% polyester; meets astm f1506 (atpv 10.0 cals/cm2, nfpa 70e level 2) 2" fr reflective tape: one 360 horizontal stripe, two vertical stripes fr thread pockets: 1 chest pocket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.