This item is Discontinued.

Occunomix OccuNomix Classic Flame Resistant Long Sleeve T-Shirt, Class 2, Hi-Vis Yellow, M, LUX-LST2/FR-YM LUX-LST2/FR-YM

OccuNomix Classic Flame Resistant Long Sleeve T-Shirt, Class 2, Hi-Vis Yellow, M, LUX-LST2/FR-YM (Discontinued)

  • Mfr # LUX-LST2/FR-YM
  • Zoro # G204873698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-LST2/FR-YM
Zoro #
G204873698
UPC #
21844601369
Country of Origin
China

Dimensions

Size
M

Details

Color
Yellow

Description

Classic flame resistant long sleeve t-shirt, hi-vis yellow, m features: class 2 inherently flame resistant jersey; 61% modacrylic/32% cotton/7% polyester; meets astm f1506 (atpv 10.0 cals/cm2, nfpa 70e level 2) 2" fr reflective tape: one 360 horizontal stripe, two vertical stripes fr thread pockets: 1 chest pocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.